missing translation for 'onlineSavingsMsg'
Learn More

Motic™ CCIS™ LWD Plan Achromatic Phase Objective

Product Code. 12686907
Click to view available options
Magnification Power:
40X
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12686907

Brand: Motic™ 1101001703112

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Motic™ AE Series inverted microscopes. Motic™ CCIS™ LWD Plan Achromatic Phase Objective increases magnification by 40X/0.5 (WD=3.0mm)

  • Plan Achromat Phase objective
  • CCIS™ Technology: Color Corrected Infinity System
  • Magnification: 40X
  • Numerical Aperture: 0.5mm
  • Working Distance: 3.0mm

Specifications

Type CCIS, Plan Achromatic Phase Objective
Field of View LWD Plan Phase
Focus Distance 3.0 mm WD
Magnification Power 40X
Numerical Aperture 0.5
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.