missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Plastic Micro Filter Cartridge
1240.00 € - 1705.00 €
Specifications
For Use With (Equipment) | SemiChill Recirculating Cooler |
---|---|
Type | Micro Filter Cartridge |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11984778
|
Julabo™
8920016 |
10 μm |
1705.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11944768
|
Julabo™
8920019 |
100 μm |
1240.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11994778
|
Julabo™
8920017 |
25 μm |
1705.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11954768
|
Julabo™
8920020 |
250 μm |
1240.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11934768
|
Julabo™
8920018 |
40 μm |
1240.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Specifications
SemiChill Recirculating Cooler | |
Micro Filter Cartridge |