missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Industrial Equipment™ Plastic trolley, Ekwo, 200kg capacity
Brand: Key Industrial Equipment™ 1007O054
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Sturdy and lightweight general purpose trolley at an economical price. Tough one-piece plastic shelves. Angled handle for easy manoeuvring. Easy self-assembly, tools required.- Two shelves
- Dimensions (H x W x L): 890mm x 500mm x 810mm
- Two fixed and two swivel castors
- Load capacity: 200kg
- Weight: 13kg