missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum Crucible With Lid
Available in 10mL to 50mL capacities
POA - 14061.00 €
Specifications
Material | Platinum |
---|---|
Max. Temperature (Metric) | 1200°C |
Quantity | 1Each |
Product Type Specs | Crucible |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12837673
|
N/A
8411 2010 |
10 mL |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
12877673
|
N/A
8411 2030 |
30 mL |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
12857673
|
N/A
8411 2020 |
20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12867673
|
N/A
8411 2025 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12897673
|
N/A
8411 2050 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12887673
|
N/A
8411 2040 |
40 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12847673
|
N/A
8411 2015 |
15 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Quoted masses are approximate.Approximate process temperature 1,200°C and maximum temperature is 1,400°C (for short time of 10min)
Specifications
Platinum | |
1200°C | |
1Each | |
Crucible |