Learn More
Buerkle™ Disposable Plunging Siphon
Dispose of the sampler instead of carrying out a complicated cleaning process. Buerkle™ Disposable Plunging Siphons are constructed of transparent polyethylene which resists adhesion and minimizes sample retention.
Brand: Buerkle™ 5387-0075
22.58 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.18550kg
Description
After sampling strongly adhesive liquids, it can be more cost effective to dispose of the sampler than to carry out a complicated cleaning process.- Constructed of of a transparent polyethylene that resists adhesion of the sample material, minimizing sample retention on the plunger siphon.
- Contents are clearly visible.
Specifications
Plunging Siphon | |
175 mL | |
Translucent | |
750 mm |
HDPE | |
Yes | |
Suitable for Use with Foodstuffs |