missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Pneumatic tyred steel wheel, diameter 220mm, plain bearing
Brand: Manutan A338438
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Suitable for low speed applications. Low rolling resistance on uneven surfaces.- Max. capacity : 245kg
- Tread width : 65mm
- Patterned tread
- Red
- Hub bore : 1
- Plain bearing
- Load capacity : 90kg