missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Pneumatic tyred steel wheel, diameter 395mm, plain bearing
Brand: Manutan A338428
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Suitable for low speed applications. Low rolling resistance on uneven surfaces.- Max. capacity : 245kg
- Tread width : 100mm
- Ribbed tread
- Black
- Hub bore : 1
- Plain bearing
- Load capacity : 190kg