missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POCO Electron Beam Crucible, 99.995%

Brand:  Thermo Scientific™ 038684.KT

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15433675

  • 167.00 € / Each
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications

Specifications

Angle: 15 deg.
16.9 mL
26.97mm
POCO
Top OD: 50.80mm
POCO Crucible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers