missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ POCO Electron Beam Crucible, 99.995%
167.00 € - 271.00 €
Specifications
Description | Angle: 15 deg. |
---|---|
Material | POCO |
Product Type Specs | POCO Crucible |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
15433675
|
Thermo Scientific™
038684.KT |
Top OD: 50.80mm | 26.97mm | 16.9 mL |
167.00 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
15403675
|
Thermo Scientific™
038681.KT |
Top OD: 50.80mm | 26.97mm | 30.3 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15483665
|
Thermo Scientific™
038678.KT |
Top OD: 56.18mm | 35.56mm | 47.6 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15413855
|
Thermo Scientific™
041866.KT |
Top OD: 56.18mm | 35.56mm | 28.6 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15463885
|
Thermo Scientific™
043198.KT |
Top OD: 28.58mm | 13.20mm | 3.7 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Angle: 15 deg. | |
POCO | |
POCO Crucible |