missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polycarbonate Cryo Boxes
63.50 €
Specifications
Material | Polycarbonate |
---|---|
Type | Cryo Box |
For Use With (Application) | Liquid Nitrogen |
Holds | 81 (1.2 and 2 mL Cryo Tubes) |
Max. Temperature (Metric) | 121°C |
Specifications
Polycarbonate | |
Liquid Nitrogen | |
121°C | |
5 Pack | |
132 mm |
Cryo Box | |
81 (1.2 and 2 mL Cryo Tubes) | |
-190°C | |
132 mm | |
52 mm |