missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Tough Tags™ Tube Labels
Ensure microtube labels stay put through any lab procedure. Tough Tags™ Tube Labels won’t peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation.
42.75 € - 202.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Acrylic |
Display | Blank |
Format | Roll |
Material | Polyolefin |
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
12398807
|
Heathrow Scientific™
HEATTSG-1000 |
Green | 24 x 13 mm | 0.5 mL Tubes |
93.35 €
Pack of 1000 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
12318817
|
Heathrow Scientific™
HEATTLR-1000 |
Red | 33 x 13 mm | 1.5/2.0 mL Tubes |
91.70 €
Pack of 1000 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
12308817
|
Heathrow Scientific™
HEATTSB-1000 |
Blue | 24 x 13 mm | 0.5 mL Tubes |
95.75 €
Pack of 1000 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
12348817
|
Heathrow Scientific™
HEATTLB-1000 |
Blue | 33 x 13 mm | 1.5/2.0 mL Tubes |
97.75 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12338817
|
Heathrow Scientific™
HEATTLG-1000 |
Green | 33 x 13 mm | 1.5/2.0 mL Tubes |
94.70 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12378807
|
Heathrow Scientific™
HEATTSR-1000 |
Red | 24 x 13 mm | 0.5 mL Tubes |
91.70 €
Pack of 1000 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
12388807
|
Heathrow Scientific™
HEATTSY-1000 |
Yellow | 24 x 13 mm | 0.5 mL Tubes |
91.10 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12338807
|
Heathrow Scientific™
HEATTSC-1000 |
Clear | 24 x 13 mm | 0.5 mL Tubes |
194.00 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
12348807
|
Heathrow Scientific™
HEATTSW-1000 |
White | 24 x 13 mm | 0.5 mL Tubes |
95.90 €
Each |
In Stock
Log in to see stock. |
|||
12358807
|
Heathrow Scientific™
HEATTLC-1000 |
Clear | 33 x 13 mm | 1.5/2.0 mL Tubes |
202.00 €
Pack of 1000 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
12368807
|
Heathrow Scientific™
HEATTLW-1000 |
White | 33 x 13 mm | 1.5/2.0 mL Tubes |
42.75 €
Each |
In Stock
Log in to see stock. |
|||
15715233
|
Heathrow Scientific™
HEATTLO-1000 |
Orange | 33 x 13 mm | 1.5/2.0 mL Tubes |
62.10 €
Pack of 1000 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||
Description
Superior to conventional tapes and labels for use in research and clinical laboratories.- Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
- Wrap-around labels adhere to most plastic, glass and metal mictrotubes and other items.
- Labels won’t peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
- Wide assortment of colors for easy sample or researcher identification.
- Pre-cut, peel-off labels in convenient dispensing rolls or no-jam printer sheets.
- Sized for microcentrifuge tubes:
- 24 x 13 mm Tough Tags are ideal for 0.5 mL microtubes.
- 33 x 13 mm Tough Tags are ideal for 1.5 / 2.0 mL tubes.
- Heat: steam autoclaving, boiling water
- Cold: freezer temperatures to -80°C
- Organic solvents and caustic agents
- Centrifugation
Specifications
Autoclavable | |
Blank | |
Polyolefin | |
Non-sterile | |
Single-use | |
1000 Pk. | |
0.5 in. |
Acrylic | |
Roll | |
Labels | |
Microcentrifuge Tubes and Other Containers in The Research and Clinical Laboratory | |
-80°C | |
Rectangle | |
13 mm |