missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Utility Brush with Handle, Polyester Bristles
This Utility Brush with Handle and Polyester Bristles is effective cleaning for a variety of applications.
Brand: Cole-Parmer™ 84550-34
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Synthetic block is moisture and bacteria proof.
- Hang-up hole provide easy storage.
- Gnarled grip offers safe handling.
- The utility brushes come with medium-stif crimped bristles to help carry more water or solution to the cleaning surface.
- Applications include pots, pans, vats, kettles, and counters.
Specifications
Utility Brush | |
Stiff | |
Red | |
130 mm | |
5.5 in. | |
140 mm | |
1 Ea. |
Polyester | |
Plastic | |
5.1 in. | |
General-purpose cleaning | |
8 in. | |
203.2 mm |