missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyethylene Barbed Y-Connectors
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing
33.45 € - 62.20 €
Specifications
Product Type | Barbed Y-Connector |
---|---|
Description | Barb Connections |
Autoclavable | Not Autoclavable |
Material | HDPE |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11770229
|
Masterflex™
30726-03 |
1/8 in. |
33.45 €
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
12848100
|
Masterflex™
30726-07 |
1/2 in. |
62.20 €
Pack of 10 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
- Barbed Y-Connectors
- Polyethylene
- Available in pack of ten
Specifications
Barbed Y-Connector | |
Not Autoclavable | |
Ethylene Oxide |
Barb Connections | |
HDPE | |
Translucent |