Learn More
Contec™ Polynit™ Heatseal Wipes
Contec™ Polynit™ Heatseal Wipes are made of a knitted textured polyester with laser cut sealed edges for very low levels of particles and fibres.
Brand: Contec™ PNHS-66
766.00 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 2.50000kg
Description
- Recommended for ISO Class 3-5 environments
- Laundered knitted 100% polyester fabric for extremely low levels of particles and fibres
- Heat sealed edges help prevent particle contamination
- Laser-cut, sealed edge prevents release of fibres
Specifications
Wipe | |
140 | |
6 x 6 in. | |
75/Pk., 4 Pk/Bag, 10 Bags/Cs. |
Polyester | |
Interlock knit, no run | |
Ideal for general purpose cleaning | |
Non-sterile |