missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyoxymethylene Clamps
Manufactured from polyoxymethylene for low friction and excellent dimensional stability. Kartell™ Polyoxymethylene Clamps are color coded according to joint size and provide a safe connection for glass conical joints.
32.90 € - 36.35 €
Specifications
Quantity | 1/Pk. |
---|---|
Type | Joint Clamp |
Material | POM |
Description | Autoclavable |
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
15805587
|
Kartell™
3242900 |
Green | Standard-finish glass conical joint size 24/29 |
36.35 €
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
15895577
|
Kartell™
3192600 |
Light Blue | Standard-finish glass conical joint size 19/26 |
36.35 €
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
15815587
|
Kartell™
3293200 |
Red | Standard-finish glass conical joint size 29/32 |
36.35 €
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
15885577
|
Kartell™
3142300 |
Yellow | Standard-finish glass conical joint size: 14/23 |
32.90 €
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
Description
- Plastic construction generates a corrosion proof device that does not scratch glass
- Available in various colors that correspond with the joint size of the connection
- Autoclavable
- Safe connecction for standard-finish glass conical joints
- Plastic construction generates a corrosion proof device that does not scratch glass
- Available in various colors that correspond with the joint size of the connection
- Autoclavable
- Safe connecction for standard-finish glass conical joints
Specifications
1/Pk. | |
Joint Clamp | |
POM | |
Autoclavable |