missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 72 x 13 mm
Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 72 x 13 mm are highly resistant to heat and chemical attack.
21.45 € - 25.20 €
Spécification
Autoclavable | Autoclavable |
---|---|
Positions | 72 |
Shape | Teardrop-shaped Openings |
Shelves | None |
Stackable | Yes, When Empty |
Code produit | Marque | Color | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Color | Prix | Quantité et disponibilité | |||||
15380380
|
Fisherbrand™
|
Yellow |
21.75 €
Each |
In Stock
Log in to see stock. |
|||||
15340380
|
Fisherbrand™
|
White |
25.20 €
Each |
In Stock
Log in to see stock. |
|||||
15350380
|
Fisherbrand™
|
Blue |
24.05 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
15360380
|
Fisherbrand™
|
Green |
22.95 €
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
15370380
|
Fisherbrand™
|
Magenta |
21.45 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Unique tear drop shaped openings for better retention of tubes
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Spécification
Autoclavable | |
Teardrop-shaped Openings | |
Yes, When Empty | |
5 to 10 mL Test Tubes | |
8 Pk. | |
104 mm | |
202 mm | |
59 mm | |
13 mm |
72 | |
None | |
Non-sterile | |
1/Cs. | |
104 x 202 x 59 mm | |
4.1 in. | |
8 in. | |
2.3 in. |