missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Polyplast ORP BNC Electrode
The Polyplast ORP BNC Electrode has a shatterproof plastic shaft making it ideal for portable measurement. It is an excellent sensor for measurement in water and sewage.
Brand: Hamilton™ 238384
Code : 03
Additional Details : Weight : 0.16500kg
Description
- Robust maintenance free
- Combination electrode
- Shatter-proof plastic shaft
- Excellent for water and sewage
- Serial number, certificate
Specifications
Fixed Cable/BNC | |
Ag/AgCI | |
3.3 ft. | |
1 m | |
-2000 mV to +2000 mV | |
ORP combination electrode | |
0°C to 60°C |
12 mm | |
4.7 in. | |
120 mm | |
Plastic Shaft | |
Spherical membrane | |
Hamilton storage solution or 3 M KCI | |
ORP Electrode |