missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Coplin Staining Jar
Large opening for easy placement and removal of slides.
Brand: Bel-Art™ 48585-40
Code : A0
Additional Details : Weight : 0.80000kg
Includes: 53mm polypropylene flat-top screw cap
Description
- Stains 3 × 1 in. (75 × 25mm) slides vertically
- Holds five single slides or 10 slides back to back
- Screw cap reduces leaks and evaporation
Specifications:
- Steam autoclavable to 121°C (250°F)
- Overall height: 4.5 in. (114mm)
- Base diameter: 2.38 in. (59.7mm)
Specifications
Autoclavable | |
Polypropylene | |
For easier placement and removal of slides | |
Each | |
4.5 in. | |
5.96 cm |
Round | |
Staining Jar | |
53 mm Polypropylene Flat-Top Screw Cap | |
11.4 cm | |
2.375 in. |