missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm
Molded in a single, continuous piece. Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm are highly resistant to heat and chemical attack.
101.00 € - 109.00 €
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Not Autoclavable |
Holds | Tubes (13 mm), Tubes (5 to 10 mL) |
Material | Polypropylene |
Positions | 72 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15300440
|
Fisherbrand™
|
Magenta |
109.00 €
Pack of 8 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15370430
|
Fisherbrand™
|
White |
101.00 €
Pack of 8 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15380430
|
Fisherbrand™
|
Blue |
109.00 €
Pack of 8 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15390430
|
Fisherbrand™
|
Green |
101.00 €
Pack of 8 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
- Made from polypropylene.
- Offers good chemical and heat resistance (0 to 110°C)
- Not recommended for autoclaving
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Tubes (13 mm), Tubes (5 to 10 mL) | |
72 | |
5 to 10mL test tubes | |
0°C to 110°C | |
104 mm | |
59 mm |
Not Autoclavable | |
Polypropylene | |
Teardrop Shaped Openings | |
8/Pk. | |
104 x 202 x 59mm | |
202 mm | |
13 mm |