missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Funnels
Use the Vitlab™ Polypropylene Funnel for your laboratory pouring needs.
Brand: VITLAB™ 41094
Code : NEW
Additional Details : Weight : 0.03600kg
Description
- Transparent
- Rapid flow due to a steep 60° angle
- Practical handle with loop for hanging.
Specifications
30mm | |
4mm | |
60° | |
25mm |
6 mL | |
Polypropylene | |
Filtering Of Samples, For Laboratory Pumps | |
24/Pk. |