missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Grid Inserts
14.00 € - 16.20 €
Specifications
Material | Polypropylene |
---|---|
Shape | Square |
Type | Insert Grid |
Quantity | 5 Pack |
Length (Metric) | 133 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15951651
|
Ratiolab™
5220101 |
17.3 mm Diameter Tubes |
15.35 €
Pack of 5 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
15961651
|
Ratiolab™
5220102 |
15.8 mm Diameter Tubes |
16.20 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10022482
|
Ratiolab™
5220100 |
20.5 mm Diameter Tubes |
14.00 €
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Specifications
Polypropylene | |
Insert Grid | |
133 mm | |
30 mm |
Square | |
5 Pack | |
133 mm |