missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Manifold, 8 outlets
Expand your flow and line capacity
72.20 € - 109.00 €
Specifications
Product Type | PP Manifold, 8 Outlets |
---|---|
Material | Polypropylene |
Min. Operating Temperature (English) | 32°F |
Min. Operating Temperature (Metric) | 0°C |
Maximum Pressure | 150 psi |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11745258
|
Cole-Parmer™
31522-23 |
1/2 in. |
109.00 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11735258
|
Cole-Parmer™
31522-21 |
3/8in |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of polypropylene.
- Available in a variety of configurations to suit a wide range of applications.
Specifications
PP Manifold, 8 Outlets | |
32°F | |
150 psi | |
99°C |
Polypropylene | |
0°C | |
210°F |