missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Graduated Cylinders, Blue Graduation, PP

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class B Measuring Cylinders, raised scale are manufactured from PP.

Brand:  Hirschmann™ 7520193

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10537631

  • 56.70 € / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN 12681/ISO 6706
  • PMP
  • Raised scale
  • transparent
  • Main point ring graduation
  • Hexagonal base
  • Conformity certified
Specifications

Specifications

1000 mL
±10 mL
Class A
Elevated Scale
Round
Blue
440 mm
PMP
DIN 12681, ISO 6706
69 mm
10 mL
Precise Liquid Measurement and Fluid Transfer in the Laboratory
Hexagonal
Graduated Measuring Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers