missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Microcentrifuge Tube Racks
The racks can be assembled securely and permanently with minimum handling. Increased distances between positions allow perfect fit of screw cap or snap lid tubes.
63.85 € - 79.25 €
Specifications
Material | Polypropylene |
---|---|
Stackable | Yes |
No. per Pack | 5 |
Temperature (Metric) Range | -20°C to +90°C |
Dimensions (L x W x H) | 265 x 126 x 38 mm |
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
11893950
|
BRAND™
4341051 |
Blue | Tubes (28, up to 11 mm dia.) |
79.25 €
Pack of 5 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
12085322
|
BRAND™
4341001 |
Blue | Tubes (84, up to 13 mm dia.) |
79.25 €
Pack of 5 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
10253251
|
BRAND™
4341000 |
White | Tubes (84, up to 13 mm dia.) |
79.25 €
Pack of 5 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
15252399
|
BRAND™
4341050 |
White | Tubes (28, up to 11 mm dia.) |
79.25 €
Pack of 5 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
10528921
|
BRAND™
4341053 |
Yellow | Tubes (28, up to 11 mm dia.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Filled Polypropylene, sturdy construction.
- Stackable racks with alphanumerical positions.
- Operating temperature -20 to 90°C.
- Autoclavable at 121°C (2 bar), acc. DIN EN 285.
- Density 1.2 g/cm3. Will not float in water bath.
- Racks are supplied in two pieces
Specifications
Polypropylene | |
5 | |
265 x 126 x 38 mm |
Yes | |
-20°C to +90°C |