missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Microtube Storage Racks
Instantly organize microcentrifuge test tubes in any lab
31.50 € - 75.75 €
Specifications
Product Type | Microtube Storage Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (2 mL) |
Material | Polypropylene |
Positions | 80 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15580052
|
Bel-Art™ SP Scienceware™
F18845-0002 |
Assorted |
75.75 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
15500062
|
Bel-Art™ SP Scienceware™
F18845-0004 |
Green |
63.35 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
15530062
|
Bel-Art™ SP Scienceware™
F18845-0007 |
Yellow |
55.30 €
Pack of 5 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
15540062
|
Bel-Art™ SP Scienceware™
F18845-0008 |
Red |
55.30 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
15570052
|
Bel-Art™ SP Scienceware™
F18845-0001 |
Natural |
55.30 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
15500072
|
Bel-Art™ SP Scienceware™
F18845-0015 |
Fluorescent Orange |
55.30 €
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
15510072
|
Bel-Art™ SP Scienceware™
F18845-0016 |
Fluorescent Pink |
55.30 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
15520062
|
Bel-Art™ SP Scienceware™
F18845-0006 |
Pink |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15570062
|
Bel-Art™ SP Scienceware™
F18845-0012 |
Assorted Fluorescent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15580062
|
Bel-Art™ SP Scienceware™
F18845-0013 |
Fluorescent Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15590062
|
Bel-Art™ SP Scienceware™
F18845-0014 |
Fluorescent Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15590052
|
Bel-Art™ SP Scienceware™
F18845-0003 |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15510062
|
Bel-Art™ SP Scienceware™
F18845-0005 |
Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15520072
|
Bel-Art™ SP Scienceware™
F18845-0017 |
Fluorescent Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Color-coded racks provide easy identification of specific laboratory procedures or individual technician's trays
- Each well is numbered for easy sample location
- Autoclavable and suitable for freezing
- Excellent for benchtop use, in storage or transport of samples
- Choose from 12 colors, including natural, plus assorted packs
- Capacity: Hold 80 screw-cap microcentrifuge tubes up to 2.0mL in a 16 × 5 array
Specifications
Microtube Storage Rack | |
Tubes (2 mL) | |
80 | |
10.5 x 9 x 5 in. (26.7 x 22.9 x 12.7cm) | |
10.5 in. | |
9 in. | |
5 in. |
Autoclavable | |
Polypropylene | |
5/Pk. | |
26.7 cm | |
22.9 cm | |
12.7 cm |