missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Non-Return Valves with Conical Inlet/Outlet
Retaining valves with embossed directional arrow or printed in black. With conical nozzles. Various uses.
Brand: Buerkle™ 8714-0060
3.12 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.00600kg
Description
- Resistant to compression max. 4 bar
- Operating temperature +0 to +40 °C
- With PP valve ball, on request also with ball made of stainless steel or PTFE
Specifications
Non-Return Valve | |
Embossed scale | |
Polypropylene | |
0°C | |
PP valve ball | |
4 bar |
EU Foodstuffs, RoHS | |
6 to 8 mm | |
For Tubing Diameters of 6 to 8 mm | |
Maximum 4 bar Compression-Resistant | |
Transparent | |
40°C |