missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Round Bottom Microcentrifuge Tubes
Includes tamper-evident screwcap. Silicone seal offers reliable protection against liquid leakage or penetration.
Brand: BRAND™ 780757
266.45 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.68000kg
Description
- Polypropylene (PP) construction
- Sterile
- Graduated
Specifications
13 mm | |
DIN EN 285 | |
Yes | |
Transparent | |
Storage of medical supplies such as serums and blood samples as well as samples heating , centrifugation etc. | |
44mm | |
500/Pk. | |
–196 to 121°C | |
Yes |
Screw Cap | |
Polypropylene | |
1.5 mL | |
Polypropylene | |
For Centrifuge | |
Screw cap with silicone seal | |
500/Pk. | |
Sterile | |
Screw Cap |