missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Polypropylene Sample Containers
Prevent sample contamination with these polypropylene containers. Cole Parmer™ Polypropylene Sample Containers are resistant to acids, bases and most organic solvents.
128.00 € - 190.00 €
Specifications
Quantity | 500/Pk. |
---|---|
Product Type | Sample Container |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11827242
|
Oakton™
06100-12 |
130 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11837242
|
Oakton™
06100-14 |
240 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Dual graduations in mL and oz.
- Manufactured of translucent polypropylene
- Lids fit tightly, sold separately
Specifications
500/Pk. | |
Sample Container | |
Polypropylene |