missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Polypropylene Screw Caps
65.05 €
Specifications
Material | Polypropylene |
---|---|
For Use With (Application) | For use with all autosampler |
Quantity | 1000/Pk. |
Type | Screw Cap |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12402980
|
JG Finneran Associates™
5310-13R |
Red |
65.05 €
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
12482970
|
JG Finneran Associates™
5310-13B |
Blue |
65.05 €
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Specifications
Polypropylene | |
For use with all autosampler | |
1000/Pk. | |
Screw Cap |