Learn More
Gratnells™ Polypropylene Shallow Tray
Stack or nest the Gratnells™ Polypropylene Shallow Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.
Brand: Gratnells™ F1DBRN
Code : 04
Additional Details : Weight : 0.58000kg
Description
- 312x427x75mm
- Various colors
- Molded extra strong 20% talc-filled polypropylene
- Resistant to most chemicals
- Can be stacked or nested
- Will fit furniture or trolleys taking a 312mm wide tray
- Sterilized at up to 108°C
Specifications
7.5 L | |
Brown | |
385 mm (Internal), 427 mm (External) | |
Tray | |
1 Each |
312x427x75 mm | |
70 mm (Interior), 75 mm (Exterior) | |
Polypropylene | |
283 mm (Internal), 312 mm (External) | |
Rectangular |