missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biodesign™ Polypropylene Sieve Holders
For use with CellMicroSieves™
19.50 € - 115.00 €
Specifications
Quantity | Each |
---|---|
Type | Sieve Holder |
Material | Polypropylene |
For Use With (Equipment) | Cellmicrosieves |
Includes | Adjustable Metal Tightener |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
12987477
|
Biodesign™
F6 |
152 mm |
24.20 €
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
12997477
|
Biodesign™
F8 |
203 mm |
19.50 €
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
12917487
|
Biodesign™
F101 |
76, 100, 152, 203, 254 mm |
115.00 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
12907487
|
Biodesign™
F10 |
254 mm |
19.50 €
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5μL to 200μL. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory.AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with stainless steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300mL capacity are autoclavable and reusable.Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.
- A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
- Autoclavable and can be repeatedly washed and reused
- Rapid collection of tissue culture cells without centrifugation
- Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
- Separation of different sized cells from a mixture of cell types
- Concentration and isolation of cells from a bioreactor
- Prefilter to prevent clogging of final filter
Specifications
Each | |
Polypropylene | |
Adjustable Metal Tightener |
Sieve Holder | |
Cellmicrosieves |