missing translation for 'onlineSavingsMsg'
Learn More

Polypropylene Specimen Containers

Store and transport a variety of specimens in these containers. Medline™ Polypropylene Specimen Containers include a non-fitted, white 1/4 turn PE leakproof screw cap.

Brand:  Medline Scientific 409703

Code : 46

Additional Details : Weight : 9.31200kg

Product Code. 13157886

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Molded graduations in 20mL increments to 100mL
  • Polypropylene conical clear container
  • Non-sterile
Specifications

Specifications

Specimen Container
Yes
Non-sterile
CE and IVD
57 mm
73 mm
620/Pk.
Yes
Polypropylene
125 mL
Screw Cap
20 to 100 mL
Screw cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers