Learn More
Azpack™ Stewart™ Gastronorm Polypropylene Storage Container
Keeps ingredients fresh and organized. Azpack™ Stewart™ Gastronorm Polypropylene Storage Container includes six pairs of different colored removable identiclips that fit the base and lid to help prevent cross-contamination.
Brand: Azpack™ 11338073
Code : 03
Additional Details : Weight : 0.38916kg
Description
- Standardised stacking containers
- Up to 90% nestability for efficient storage when not in use
- Identiclip on both base and lid to help identify contents
- Twelve colour coded clips with each container
- Area for storage information
- Designed for 100% airtight storage
- Clear panels for easy identification of contents
- Easy to read measurements on clear panels
- Microwave and dishwasher safe up to 100°C
- Freezer safe to –40°C
Specifications
13,000 mL | |
Plastic | |
Storage | |
Stackable | |
1 Each | |
354 x 325 x 154 mm (Exterior) | |
331 mm | |
302 mm | |
144 mm |
Clear | |
Rectangle | |
Six Pairs of Different Colored Removable Identiclips to Fit the Base and Lid | |
Storage Box | |
-40°C to +110°C | |
325 mm | |
354 mm | |
150 mm |