Learn More
Brady™ Labels for BMP™21 Mobile Printer, ID PAL™ and LABPAL™ Printers
For general identification, laboratory identification, panel identification and plate
Brand: Brady™ 121016
48.99 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.07200kg
Description
For general identification, laboratory identification, panel identification and plate
- Made of B-7425 polypropylene or B-595 vinyl film with pressure sensitive, permanent adhesive
- Various colors available
Compliance
Compliant with RoHS Directive
Specifications
RoHS | |
White | |
Label | |
Printer Label | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
-112 to 158°F | |
0.004 in. | |
21 ft. | |
19.05 mm |
Acrylic | |
Matte | |
Polypropylene | |
For general identification, laboratory identification, panel identification and plate | |
1 Ea. | |
-80 to 70°C | |
6.4 m | |
0.75 in. |