Learn More
JG Finneran Associates™ Limited Volume Snap Ring™ Crimp Top Plastic Vials
Made of translucent polypropylene that is compatible with many solvents and excellent for storing pH sensitive samples. JG Finneran Associates™ Limited Volume Snap Ring™ Crimp Top Plastic Vials are 500μL vials sized 12 x 32mm, with an 11mm crimp top neck.
Brand: JG Finneran Associates™ 30511P-1232
Code : 17
Additional Details : Weight : 0.01000kg
Description
- Neck finish allows use of Snap Top Caps™, Poly Crimp™ Seals or standard aluminum crimp seals
- Snap Ring™ finish eliminates the need for crimping or decapping
- Designed to work in Agilent and other autosamplers for chromatography applications
- Step Vial design feature precisely centers the limited volume insert in the vial neck
Specifications
Translucent | |
Polypropylene | |
Chromatography using autosamplers that use 12 x 32 vials | |
100 | |
32 mm | |
Crimp Top Vial with Insert |
12 mm | |
500 μL | |
Crimp | |
Snap Top Caps™, Poly Crimp™ Seals or Standard Aluminum Seals | |
100 Pk. | |
11 mm |