missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystat™ Heating Circulator
Removable front grille for cleaning condenser and access to the drain. Fisherbrand™ Polystat™ Heating Circulator has cooling capacity over the entire temperature range of 200 to -40 ° C without danger to the compressor.
POA
Specifications
Description | Heating circulators |
---|---|
Certifications/Compliance | Classification III (NFL) according to DIN 12876-1 |
Display | LED |
Temperature Stability | ±0.03°C |
Voltage | 230 V |
Description
- Temperature range of -12 to -40 °C
- Digital display
- DIN 12876
- Socket for external temperature probe
- Chiller (all models)
Specifications
Heating circulators | |
LED | |
230 V |
Classification III (NFL) according to DIN 12876-1 | |
±0.03°C | |
50 Hz |