missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab Polystyrene Containers with No Labels
Manufactured from virgin medical-grade polystyrene; fitted with high safety closure biflex caps.
Brand: Medline Scientific 309502
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Suitable for a variety of laboratory uses
- Manufactured from medical grade virgin polystyrene; Caps are polyethylene
- Copies of sterilization certificates are available on request
- All containers are CE marked in accordance with the In Vitro Device Directive
Specifications
Container with Cap | |
60 mL | |
43.60 mm | |
No Label |
Polystyrene | |
Polyethylene | |
60.20 mm | |
600/Pk. |