missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Adjustable Chair
This Polyurethane Adjustable Chair is easily adjustable and features a comfortable and airy surface. Abrasion-resistant design without staples nor seams.
311.96 € - 424.00 €
Specifications
Adjustable | Yes |
---|---|
Arm Style | No Armrests |
Certifications/Compliance | EN 1021-1, EN 1021-2 |
For Use With (Application) | Laboratories, Chemical Industry |
Lift Type | Gas-lift column |
Product Code | Brand | Seating Height | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Seating Height | Price | Quantity & Availability | |||||
17496172
|
Navailles
7NG 35NBPR 00 905 |
480 to 610 mm |
311.96 €
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
17406182
|
Navailles
7NG 35NHPR 02 905 |
620 to 860 mm |
424.00 €
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
Description
- 5-branch, reinforced polyamide base with heavy-duty nylon casters
- Gas-lift column with height adjustment and shock absorber
- Ergonomic seat in black KANGO™ soft polyurethane
- Articulated backrest in black soft polyurethane, adjustable in depth and height
Specifications
Yes | |
EN 1021-1, EN 1021-2 | |
Gas-lift column | |
120 kg | |
Heavy-duty nylon wheels | |
60 cm |
No Armrests | |
Laboratories, Chemical Industry | |
265 lb. | |
8 Years | |
23.6 in. | |
Black |