missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Asynchronous Chair
The Polyurethane Asynchronous Chair is fully and easily adjustable, featuring a comfortable and airy surface. Constructed without staples nor seams.
406.70 € - 466.78 €
Specifications
Adjustable | Yes |
---|---|
Arm Style | No Armrests |
Certifications/Compliance | EN 1021-1, EN 1021-2 |
For Use With (Application) | Laboratories, Chemical Industry |
Lift Type | Gas-lift column |
Product Code | Brand | Seating Height | Wheel Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Seating Height | Wheel Type | Price | Quantity & Availability | ||||
17416182
|
Navailles
7NG 40GBLU 00 905 |
460 to 590 mm | Wheels with rubber tires |
406.70 €
Each |
Estimated Shipment: 08-04-2024
Log in to see stock. |
||||
17426182
|
Navailles
7NG 40GHLP 01 905 |
560 to 800 mm | None |
466.78 €
Each |
Estimated Shipment: 08-04-2024
Log in to see stock. |
||||
Description
- 5-branch, scuff-resistant, reinforced chrome base
- Chrome gas-lift column for height adjustment with shock absorber
- Ergonomic seat and backrest in black soft polyurethane
- Independently adjustable seat and backrest tilt with one fingertip lever
Specifications
Yes | |
EN 1021-1, EN 1021-2 | |
Gas-lift column | |
120 kg | |
23.2 in. | |
Black |
No Armrests | |
Laboratories, Chemical Industry | |
265 lb. | |
8 Years | |
59 cm |