missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Auto-adaptive Chair
The Polyurethane Auto-adaptive Chair features ergonomy and design to eliminate fatigue. No staples nor seams in the abrasion-resistant construction.
452.92 € - 513.00 €
Specifications
Adjustable | Yes |
---|---|
Arm Style | No Armrests |
Certifications/Compliance | EN 1021-1, EN 1021-2 |
For Use With (Application) | Laboratories, Chemical Industry |
Lift Type | Gas-lift column |
Product Code | Brand | Seating Height | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Seating Height | Price | Quantity & Availability | |||||
17436182
|
Navailles
7NK 91NBDU 00 905 |
510 to 640 mm |
452.92 €
Each |
Estimated Shipment: 08-04-2024
Log in to see stock. |
|||||
17446182
|
Navailles
7NK 91NHDP 01 905 |
610 to 850 mm |
513.00 €
Each |
Estimated Shipment: 08-04-2024
Log in to see stock. |
|||||
Description
- Black 5-branch, scuff-resistant, reinforced steel base
- Gas-lift column for height adjustment with shock absorber
- Deformable seat and lumbar support in black KANGO™ soft polyurethane
- Seat features a 2° forward tilt
- Assembly on silentbloc
Specifications
Yes | |
EN 1021-1, EN 1021-2 | |
Gas-lift column | |
120 kg | |
59 cm |
No Armrests | |
Laboratories, Chemical Industry | |
265 lb. | |
23.2 in. | |
Black |