missing translation for 'onlineSavingsMsg'
Learn More

Manutan Polyurethane tyre with aluminum centre,160mm wheel diameter, swivel with brake

Brand:  Manutan A341589

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12818228

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Aluminum centre with polyurethane tyre.
  • Ball bearing
  • Maximum weight: 750kg
  • Swivel castor with brake
  • Wheel diameter: 160mm
  • Tread width: 50mm
  • Fitted height: 208mm
  • Load capacity: 600kg
  • Plate L x W (mm): 135 x 110
  • Fixing hole size (mm): 105 x 75-80
  • Fixing hole diameter: 12mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers