missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Pestles

Use these porcelain pestles for a wide range of applications. Haldenwanger™ Porcelain Pestles are available glazed or unglazed with head sizes from 24 to 85mm in diameter. Stringent inspections, starting with raw materials and continuing down to finished products, guarantee constant quality.

Brand:  Haldenwanger™ L 56/8/rauh

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11960897

  • 39.23 € / Each


Estimated Shipment: 20-07-2021
Add to basket

Description

Description

  • Grinding surfaces are unglazed
  • Excellent chemical resistance
  • Laboratory porcelain complies with DIN EN 60672-3,Group C100, Type C110
Specifications

Specifications

60mm
Pestle
Porcelain
215mm
Videos
SDS
Documents
Certificates