missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Sampler PowderProof™
Sampler PowderProof™ is the practically proven professional solution for mobile sampling of powders and granules.
Brand: Buerkle™ 5302-0602
Code : A0
Additional Details : Weight : 6.30000kg
Description
- Mobile sampling of powders and granules
- Different lances and augers can be attached to the robust drive unit and swapped without any problems
- For sampling powders and granules from drums, barrels, bags or sacks
- PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums or bags
Specifications
PowderProof Sampler | |
12 V Motor, two re-chargeable batteries, fast charger, clip for holding the bag and cleaning brush | |
60 cm |
Stainless Steel (V4A) | |
For Powders up to 2 mm dia. |