Learn More
Sampling Systems™ PowderThief Sampler 19mm Diameter
Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 19mm Diameter is suitable for sampling free flowing powders and granules.
Brand: Sampling Systems™ 1030B-2000
Additional Details : Weight : 3.78000kg
Description
- Made from high quality 316L stainless steel
- Wide range of sample sizes
- Wide range of sampler lengths
- Easy to use
- A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes
Specifications
Powder Sampler | |
Stainless Steel (316) | |
2000 mm |
Stainless Steel (316) | |
19 mm |