Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Test Tube Racks
Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.
Brand: Bel-Art™ SP Scienceware™ F18773-0001
50.95 EUR valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.51430kg
Description
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Will withstand a temperature range of -223°C to 121°C
- Autoclavable
- Include square holes, three decks, a slotted grid bottom and reinforced edges
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (20 to 25 mm) | |
80 | |
293 x 242 x 83mm | |
11.56 in. | |
9.56 in. | |
3.25 in. |
8 x 10 | |
Blue | |
Epoxy Coated Steel | |
Rectangle | |
293 mm | |
242 mm | |
83 mm | |
25 mm |