Learn More
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
Brand: Thermo Scientific™ 37040
Code : 16
Additional Details : Weight : 0.01000kg
Description
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
- Broad chemical compatibility
- Biocompatible
- May be used with standard fingertight fittings
- Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Specifications
HPLC | |
0.040 in. ID; 5 ft. length; Natural | |
0.040 in. | |
5 ft. | |
PEEK |
HPLC Tubing | |
HPLC | |
1.016 mm | |
1.524 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.