missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Precision Forceps, PTFE
Sharply pointed precision forceps. Bochem™ Precision Forceps, PTFE are coated with PTFE for greater resistance.
31.00 €
Product Code | Brand | Design | Length (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Design | Length (Metric) | Tip Style | Price | Quantity & Availability | |||
10480431
|
Bochem™
1865 |
Broad handle, fast taper | 105 mm | Extra sharp, straight, unridged |
31.00 €
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10753501
|
Bochem™
1867 |
Broad handle, fast taper | 105 mm | Extra sharp, rounded, unridged |
31.00 €
Each |
N/A | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10208690
|
Bochem™
1860 |
Gradual taper | 120 mm | Extra sharp, straight, unridged |
31.00 €
Each |
N/A | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Precision style.
- Extra sharp point design.
- Points without ridges.
- PTFE-coated.
Specifications
PTFE-coated | |
Forceps |