missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Microscope Slide Box

Store and transport 100 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

7.85 € - 20.20 €

Specifications

Type Slide Storage Box
Closure Type Hinged with Clasp
Device Holds 100 (25 x 75 mm and 1 x 3 in. Microscope Slides)
Dimensions (L x W x H) 208 x 175 x 34 mm
For Use With (Equipment) Standard 25 x 75mm or 1 x 3 in. microscope slides
View More Specs

Products 12
Product Code Brand Color Material Lining Material Price Quantity & Availability  
Product Code Brand Color Material Lining Material Price Quantity & Availability  
11701486
View Documents Promotion Details
Fisherbrand™
Blue ABS Foam
15.15 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
10428241
View Documents Promotion Details
Fisherbrand™
Green ABS None
7.85 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11394135
View Documents Promotion Details
Fisherbrand™
Yellow ABS Foam
15.75 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11721486
View Documents Promotion Details
Fisherbrand™
White ABS Foam
13.75 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11711486
View Documents Promotion Details
Fisherbrand™
Red ABS Foam
15.10 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11374145
View Documents Promotion Details
Fisherbrand™
Black ABS Cork
20.20 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11314145
View Documents Promotion Details
Fisherbrand™
Blue ABS Cork
11.80 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11324145
View Documents Promotion Details
Fisherbrand™
Green ABS Cork
11.75 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11364145
View Documents Promotion Details
Fisherbrand™
Gray ABS Cork
18.75 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11334145
View Documents Promotion Details
Fisherbrand™
Red ABS Cork
10.70 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11354145
View Documents Promotion Details
Fisherbrand™
White ABS Cork
19.35 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11344145
View Documents Promotion Details
Fisherbrand™
Yellow ABS Cork
19.40 €
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
Description

Description

Store and transport 100 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.

  • Molded, rigid boxes securely hold slides in grooved slots
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Box is lined with foam
  • Lid closes securely with a rust-resistant, nickel-plated, clasp and pin hinge
  • Stackable
Specifications

Specifications

Slide Storage Box
100 (25 x 75 mm and 1 x 3 in. Microscope Slides)
Standard 25 x 75mm or 1 x 3 in. microscope slides
Slide Inventory Sheet
208 mm
Rectangular
175 mm
Hinged with Clasp
208 x 175 x 34 mm
34 mm
8.18 in.
ABS
Yes
Videos
SDS
Documents

Documents

Product Certifications