missing translation for 'onlineSavingsMsg'
Learn More

Manutan Premium mobile truck, red, 118 litre capacity

Brand:  Manutan A343983

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12864659

  • 104.54 € / Each
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

High quality trucks ideal for all industrial, hospitality and commercial based applications. Manufactured from hard wearing 100% food grade polyethylene, durable and easy to clean. Tapered sides to allow easy nesting with a wide operating temperature range of -20°C to +60°C. 320 litre and 445 litre trucks have reinforced plastic bases for additional support with heavy loads.
  • Red
  • Dimensions (H x W x D): 760mm x 460mm x 460mm
  • Load capacity: 100kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers