missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Premium picking bins, 12.8L, red
Brand: Manutan A344393
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Stacks and fits onto our louvre panels to provide convenient and tidy, space saving storage1-piece injection moulded storage bins with reinforced sides and stacking rim. Bins are non-toxic, hygienic and have easy to clean surfaces. Resistant to most industrial solvents and high temperatures. Design incorporates label holders.- Red
- Capacity: 12.8L
- Dimensions (H x W x D) : 182mm x 205mm x 350mm
- Louvres used : 12